{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 16 mm | |
VDI size | VDI 50 | |
d8 | 98 mm | |
d6 | 98 mm | |
l6 | 90 mm | |
l7 | 76 mm | |
Colour code for VDI shanks | VDI 50 | |
Type of product | VDI boring bar toolholder |
Article number | 319405 16 | |
Manufacturer number | 319405 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Boring bar holder Form E2 16 mm |
on request
In stock
9 pieces in stock
US $ 335.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 350.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour code for VDI shanks | VDI 50 | VDI 30 | VDI 40 |
Shape | E | E | E |
VDI size | VDI 50 | VDI 30 | VDI 40 |
d8 | 98 | 45 | 45 |
l6 | 90 | 90 | 90 |
l7 | 76 | 80 | 95 |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder |