{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B1 | 35 mm | |
Width B2 | 60 mm | |
Width B3 | 48 mm | |
L1 | 88.5 mm | |
Height H | 100 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI parting-off toolholder |
Article number | 319149 40-UEK | |
EAN / GTIN | 2050002040069 | |
Manufacturer number | 32.4032WT250RLÜK |