{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B1 | 35 mm | |
Width B2 | 60 mm | |
Width B3 | 48 mm | |
L1 | 88.5 mm | |
Height H | 100 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI parting-off toolholder |
Article number | 319149 40 | |
EAN / GTIN | 2050002040052 | |
Manufacturer number | 32.4032WT250RL |
This article |
Recommendations |
||
---|---|---|---|
VDI parting-off toolholder blade height 32, Shank ⌀ d1: 40mm
on request
In stock
9 pieces in stock
US $ 1,028.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 735.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 735.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Width B1 | 35 mm | ||
Colour code for VDI shanks | VDI 40 | VDI 40 | VDI 40 |
L1 | 88.5 mm | 54 mm | 54 mm |
L2 | 85 mm | 85 mm | |
Shank ⌀ D1 | 40 mm | 40 mm | |
Type of product | VDI parting-off toolholder | VDI parting-off toolholder | VDI parting-off toolholder |
Width B3 | 48 mm |