{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B1 | 35 mm | |
Width B2 | 60 mm | |
Width B3 | 48 mm | |
L1 | 85.5 mm | |
Height H | 100 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI parting-off toolholder |
Article number | 319149 30 | |
EAN / GTIN | 2050002040038 | |
Manufacturer number | 32.3032CTXRL |
This article |
Recommendations |
||
---|---|---|---|
VDI parting-off toolholder blade height 32, Shank ⌀ d1: 30mm
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 956.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
32 pieces in stock
32 pieces available in 3-4 working days
US $ 663.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
24 pieces in stock
24 pieces available in 3-4 working days
US $ 663.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour code for VDI shanks | VDI 30 | VDI 30 | VDI 30 |
L1 | 85.5 mm | 47 mm | 47 mm |
Type of product | VDI parting-off toolholder | VDI parting-off toolholder | VDI parting-off toolholder |