{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 60 mm | |
External ⌀ D | 36 mm | |
L1 | 34 mm | |
Type of product | Side lock arbor |
Article number | 318830 12 | |
EAN / GTIN | 2050001672728 | |
Manufacturer number | HA6.B12.K01.060 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Boring bar holder, HSK-T 63, Clamping range ⌀ D1: 12mm
on request
In stock
91 pieces in stock
US $ 387.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 385.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-T 63 | HSK-T 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 |
Overhang dimension A | 60 mm | 105 mm |
Through-coolant | yes | yes |
L1 | 34 mm | 79.05 mm |
Clamping ⌀ D1 | 12 mm | 12 mm |
Type of product | Side lock arbor | Side lock arbor |