Boring bar holder 16 mm

Article no.: 318830 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
79 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-T 63
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 75 mm
External ⌀ D 40 mm
L1 49 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318830 16
EAN / GTIN 2050001672735
Manufacturer number HA6.B16.K01.075

Description

Application:

For mounting boring bars.
For use on lathes and milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar holder  16 mm

Boring bar holder 16 mm

on request
In stock
79 pieces in stock
US $ 387.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
US $ 385.63
plus VAT at the current rate Prices plus delivery costs
Adapter HSK-T 63 HSK-T 63
Arbor standard ISO 12164-3 ISO 12164-3
Overhang dimension A 75 105
External ⌀ D 40 45
Through-coolant yes yes
L1 49 79.05
Type of product Side lock arbor Side lock arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart