Boring bar holder, HSK-T 40, Clamping range ⌀ D1: 6mm

Article no.: 318829 6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-T 40
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 55 mm
External ⌀ D 34 mm
L1 35 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318829 6
EAN / GTIN 2050001714763
Manufacturer number HA4.B06.K01.055

Description

Application:

For mounting boring bars.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart