{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-T 40 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 70 mm | |
External ⌀ D | 40 mm | |
L1 | 50 mm | |
Type of product | Side lock arbor |
Article number | 318829 16 | |
EAN / GTIN | 2050001714305 | |
Manufacturer number | HA4.B16.K01.070 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder, HSK-T 40, Clamping range ⌀ D1: 16mm
on request
In stock
9 pieces in stock
US $ 280.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 385.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-T 40 | HSK-T 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 |
Overhang dimension A | 70 mm | 105 mm |
External ⌀ D | 40 mm | 45 mm |
Through-coolant | yes | yes |
Clamping ⌀ D1 | 16 mm | 16 mm |
Type of product | Side lock arbor | Side lock arbor |