Quick-change turning toolholder, Type: E25/100

Article no.: 318100 E25/100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type E25/100
Suitable for No. 318000 E
Height of the toolholder 25 mm
Length 100 mm
Thickness of tool support W 12 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318100 E25/100
EAN / GTIN 2050002067509
Manufacturer number 113835 / CM-SMD-346

Description

Version:

With flat tool base. Equipped with locking height adjustment screw and 3 tool clamping screws.

Note:

When ordering spare parts No. 318110318130 please state the spare part number and the size of the quick-change lathe tool post A, B C or E.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart