{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A16/90 | |
Suitable for No. 318000 | A | |
Height of the toolholder | 16 mm | |
Length | 90 mm | |
Thickness of tool support W | 8.75 mm | |
Type of product | Steel toolholder |
Article number | 318100 A16/90 | |
EAN / GTIN | 4045197315748 | |
Manufacturer number | D 11/16/90 |