{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 210 mm | |
suitable for chuck ⌀ | 200 mm | |
Collar ⌀ d2 | 92 mm | |
Bore ⌀ d3 | 40 mm | |
Height h1 | 66 mm | |
Flange thickness h2 | 22 mm | |
Type of product | Lathe chuck accessories |
Article number | 317000 210 | |
Manufacturer number | 017117 |