{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 170 mm | |
suitable for chuck ⌀ | 160 mm | |
Collar ⌀ d2 | 80 mm | |
Bore ⌀ d3 | 30 mm | |
Height h1 | 58 mm | |
Flange thickness h2 | 20 mm | |
Type of product | Lathe chuck accessories |
Article number | 317000 170 | |
Manufacturer number | 017116 | |
Manufacturer | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |