{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 69 mm | |
Width B | 20 mm | |
Height H | 53.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314600 200 | |
EAN / GTIN | 4019208034409 | |
Manufacturer number | 107593 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Scroll jaw set, 3 pieces, soft 200 mm
on request
In stock
40 pieces in stock
|
on request
In stock
161 pieces in stock
|
|
Width B | 20 | 25 |
for chuck type | 200 | 200 |
Height H | 53.5 | 54 |
Length L | 69 | 85 |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |