{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 61 mm | |
Width B | 18 mm | |
Height H | 47.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314600 160 | |
EAN / GTIN | 4019208034393 | |
Manufacturer number | 107592 |
This article |
Recommendations |
|
---|---|---|
Scroll jaw set, 3 pieces, soft 160 mm
on request
In stock
53 pieces in stock
|
on request
In stock
105 pieces in stock
|
|
Width B | 18 | 20 |
for chuck type | 160 | 160 |
Height H | 47.5 | 53 |
Length L | 61 | 70 |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |