{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum tightening torque | 70 Nm | |
Thread G | M12 | |
Bore spacing b | 25 mm | |
Slot width S | 14 mm | |
Height H | 20.5 mm | |
Step height h | 8.5 mm | |
suitable for Röhm KFD-HE | 210 | |
Type of product | Tee-nut |
Article number | 313805 14 | |
EAN / GTIN | 2050001929877 | |
Manufacturer number | 0146131 |