T-nut annealed, Slot width S: 12mm

Article no.: 313805 12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Slot width S (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum tightening torque 50 Nm
Thread G M10
Bore spacing b 20 mm
Slot width S 12 mm
Height H 18.5 mm
Step height h 7.5 mm
suitable for Röhm KFD-HE 170
Type of product Tee-nut

Identification & Classification

Article number 313805 12
Copy
EAN / GTIN 2050001929860
Copy
Manufacturer number 0146133
Copy
Manufacturer SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

Precision ground, quenched, and tempered.

Suitable for:

Made by Röhm KFD-HE.

Supplied with:

Socket head screws DIN 912 - 12.9!

Note:

Other T-nuts available ex works.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Login

Your contact person
To shopping cart