Self-centring lathe chuck with base and hard top jaws 250/8

Article no.: 313140 250/8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-3
    Short taper arbor 8
    Type 250
    Clamping range with external hard top jaws 8 mm - 253 mm
    Clamping range with internal hard top jaws 99 mm - 261 mm
    Clamping stroke per jaw S 8 mm
    External ⌀ A 256 mm
    Aperture E 62 mm
    Centring taper ⌀ B 139.719 mm
    Number of studs 4
    Size of studs M16
    Chuck key square socket K 14 mm
    Weight 33 kg
    maximum speed 4,200 rpm
    Colour code for accessories Röhm self-centring chucks and jaws
    Type of product Self-centring chucks

    Identification numbers & Classifications

    Article number 313140 250/8
    EAN / GTIN 4019208227917
    Manufacturer number 437557

    Description

    Version:

    • Maximum concentricity and changeover accuracy.
    • With jaw retention, centrically clamping.
    • Large pass-through diameter.
    • Accuracy twice that specified by DIN 6386.
    • High clamping force with low force exertion.
    • Higher speeds thanks to safety blocking slide.
    • Jaws can quickly and easily be reversed or exchanged.
    • Outer contour with drop-off wedge for water.
    • Grease nipple for greasing all sliding faces.

    Advantage:

    Wherever extremely high clamping forces, high concentricity, and reliable continuous repeatability are required.

    Application:

    For spindle noses DIN 702-3. With studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

    Material:

    Entirely made of steel, fully surface-hardened.

    Supplied with:

    Includes: 1 set of jaws, 1 chuck key, 1 set fastening screws.

    Note:

    Bore E can be bored out: Size 160 to 45 mm, size 200 to 55 mm, size 250 to 75 mm, size 315 to 102 mm (at additional charge).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart