{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 90 mm | |
Width B | 30 mm | |
Slot width D | 12 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313210 250 | |
EAN / GTIN | 2050001929068 | |
Manufacturer number | 0155102 |
This article |
Recommendations |
|
---|---|---|
Hardened top jaw set, 3 pieces, for chuck type: 250
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
|
on request
In stock
Available in 3-4 working days
522 pieces in stock
522 pieces available in 3-4 working days
|
|
Bore spacing b | 40 mm | 40 mm |
Width B | 30 mm | 30 mm |
for chuck type | 250 mm | 250 mm |
Length L | 90 mm | 125 mm |
Slot width D | 12 mm | 12 mm |
Tenon length A | 20 mm | 20 mm |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |