{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Short taper arbor | 8 | |
Type | 315 | |
Clamping range with external hard top jaws | 12 mm - 323 mm | |
Clamping range with internal hard top jaws | 102 mm - 319 mm | |
Clamping stroke per jaw S | 10.2 mm | |
External ⌀ A | 322 mm | |
Aperture E | 87 mm | |
Centring taper ⌀ B | 139.719 mm | |
Number of studs | 4 | |
Size of studs | M16 | |
Chuck key square socket K | 17 mm | |
Weight | 60 kg | |
maximum speed | 3,300 rpm | |
Colour code for accessories | Röhm self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313130 315/8 | |
Manufacturer number | 437512 |