{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Short taper arbor | 8 | |
Type | 250 | |
Clamping range with external hard top jaws | 8 mm - 253 mm | |
Clamping range with internal hard top jaws | 99 mm - 261 mm | |
Clamping stroke per jaw S | 8 mm | |
External ⌀ A | 256 mm | |
Aperture E | 62 mm | |
Centring taper ⌀ B | 139.719 mm | |
Number of studs | 4 | |
Size of studs | M16 | |
Chuck key square socket K | 14 mm | |
Weight | 33 kg | |
maximum speed | 4,200 rpm | |
Colour code for accessories | Röhm self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313130 250/8 | |
Manufacturer number | 437510 |