This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Component backstop 35 mm

Article no.: 313035 35

Select article variation and quantity

h (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness h 35 mm
for jaw width n to 25 mm
Type of product Lathe chuck accessories

Identification numbers & Classifications

Article number 313035 35
Manufacturer number 313035 35

Description

Version:

Stop with 3 magnets.

Application:

  • For clamping short parts.
  • For component ⌀ 15 − 150 mm.

Material:

Aluminium.

Suitable for:

Three-jaw lathe chucks with jaw width up to 25 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart