This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Component backstop, h: 20mm

Article no.: 313035 20

Select article variation and quantity

h (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness h 20 mm
for jaw width n to 25 mm
Type of product Lathe chuck accessories

Identification numbers & Classifications

Article number 313035 20
Manufacturer number 313035 20

Description

Version:

Stop with 3 magnets.

Application:

  • For clamping short parts.
  • For component ⌀ 15 − 150 mm.

Material:

Aluminium.

Suitable for:

Three-jaw lathe chucks with jaw width up to 25 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart