Inside jaw set, 3 pieces, hardened 250

Article no.: 312986 250
Set price 3 Piece (69.18 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
67 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250 mm
Length L 105 mm
Width B 28 mm
Height H 63 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312986 250
EAN / GTIN 4062406155117
Manufacturer number 312986 250

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart