Inside jaw set, 3 pieces, hardened 200

Article no.: 312986 200
Set price 3 Piece (54.96 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
75 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 200 mm
Length L 85 mm
Width B 25 mm
Height H 54 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312986 200
EAN / GTIN 4062406155100
Manufacturer number 312986 200

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart