{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 400 mm | |
Length L | 145 mm | |
Width B | 36 mm | |
Height H | 92 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 312985 400 | |
EAN / GTIN | 5907412201375 | |
Manufacturer number | 398535070100 |