{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 70 mm | |
Width B | 20 mm | |
Height H | 53 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 312985 160 | |
EAN / GTIN | 5907412201412 | |
Manufacturer number | 398535030400 |