{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for arbor | HSK 50 | |
Thread M | M16×1 | |
⌀ D | 10 mm | |
Overall length L | 33 mm | |
maximum pressure | 120 bar | |
Angular movement | ±1 degrees | |
Surface treatment | polished | |
Type of product | Coolant tube |
Article number | 309880 50 | |
EAN / GTIN | 4045197273925 | |
Manufacturer number | 309880 50 |