HSK coolant tube 100

Article no.: 309880 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6,601 pieces in stock

Select article variation and quantity

for HSK Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for arbor HSK 100
    Thread M M24×1.5
    ⌀ D 16 mm
    Overall length L 43.5 mm
    maximum pressure 120 bar
    Angular movement ±1 degrees
    Surface treatment polished
    Type of product Coolant tube

    Identification numbers & Classifications

    Article number 309880 100
    EAN / GTIN 4045197273956
    Manufacturer number 309880 100

    Description

    Version:

    Special O-ring up to 120 bar, angular movement from ± 1°, polished, with 2 sealing rings.
    Coolant-resistant Viton® seals.
    • Fine polished surface, hardened and burnished.
    • Two polished transition radii.
    • Full movement thanks to two O-rings.
    • Hardened threaded sleeves with rolled, high-compression thread flanks.

    Description:

    HSK coolant pipe – a small component with a big effect! When tools are changed thousands of times per day, it is important that the interface between the coolant pipe and machine spindle seal remains clean and, above all, that it maintains process reliability.

    Suitable for:

    HSK tool holders.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart