This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull stud wrench for heavy-duty chuck S20

Article no.: 309747 S20

Select article variation and quantity

Type Unit price incl. VAT
  • overall length: 210

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type S20
    overall length 210 mm
    ⌀ D 44 mm
    Type of product Heavy-duty chuck accessories

    Identification numbers & Classifications

    Article number 309747 S20
    Manufacturer number 309747 S20

    Description

    Suitable for:

    Heavy-duty chucks, slim, No. 300788, 302879 and 305539.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart