This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull stud wrench for heavy-duty chuck S16

Article no.: 309747 S16

Select article variation and quantity

Type Unit price incl. VAT
  • overall length: 180

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type S16
overall length 180 mm
⌀ D 38 mm
Type of product Heavy-duty chuck accessories

Identification numbers & Classifications

Article number 309747 S16
Manufacturer number 309747 S16

Description

Suitable for:

Heavy-duty chucks, slim, No. 300788, 302879 and 305539.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart