Sealing ring for ER clamping nuts 9 mm

Article no.: 309625 9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
28 pieces in stock

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ d 9 mm
    for type ER 16
    Set contents 7
    External ⌀ D 13 mm
    Type of product Seal

    Identification numbers & Classifications

    Article number 309625 9
    EAN / GTIN 7640128495062
    Manufacturer number 9.16.090

    Description

    Suitable for:

    ER clamping nuts No. 309615; 309621; 309652.
    All standard ER collet chucks.

    Note:

    • Clamping range = nominal size − 0.5 mm.
    • Clamping ⌀ 1 mm increments.
    • When ordering, please specify the required clamping ⌀ with order!
    • Suitable for up to 80 bar.
    • Installation situation: Labelling on the inner face of clamping nuts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart