Sealing ring for ER clamping nuts 3 mm

Article no.: 309625 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ d 3 mm
for type ER 16
Set contents 7
External ⌀ D 13 mm
Type of product Seal

Identification numbers & Classifications

Article number 309625 3
EAN / GTIN 7640128495000
Manufacturer number 9.16.030

Description

Suitable for:

ER clamping nuts No. 309615; 309621; 309652.
All standard ER collet chucks.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart