{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 24 mm | |
External ⌀ D | 44 mm | |
Thread | M34×1.5 | |
maximum tightening torque | 101 Nm | |
Type of product | Clamping nut |
Article number | 309617 25 | |
EAN / GTIN | 4045197771759 | |
Manufacturer number | 309617 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER clamping nut for HiRunER collet chucks, for ER: 25
on request
In stock
25 pieces in stock
US $ 81.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
US $ 33.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
89 pieces in stock
US $ 59.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 75.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 33.36
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 44 mm | 42 mm | 42 mm | 42 mm | 32 mm |
for ER | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Overall length L | 24 mm | 21 mm | 21 mm | 20.5 mm | 14.5 mm |
Thread | M34×1.5 | M32×1.5 | M32×1.5 | M32×1.5 | M32×1.5 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut | Clamping nut |