{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Overall length L | 14.5 mm | |
External ⌀ D | 32 mm | |
Thread | M32×1.5 | |
maximum tightening torque | 55 Nm | |
Width across flats AF | 24 mm | |
Type of product | Clamping nut |
Article number | 309621 25 | |
EAN / GTIN | 4062406093457 | |
Manufacturer number | 309621 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER clamping nut Internal 25
on request
In stock
55 pieces in stock
US $ 33.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
193 pieces in stock
US $ 33.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
US $ 59.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 75.90
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 32 | 42 | 42 | 42 |
for ER | 25 | 25 | 25 | 25 |
Overall length L | 14.5 | 21 | 21 | 20.5 |
Thread | M32×1.5 | M32×1.5 | M32×1.5 | M32×1.5 |
maximum tightening torque | 55 | 140 | 140 | 140 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut |