This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ET collet for thread tapping, with axial compensation 8 mm

Article no.: 309434 8

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 8 mm
    Adapter ET 40
    Standard Manufacturer’s standard
    Type 4717 E
    External ⌀ D 41 mm
    Overall length L 54 mm
    Axial range 13 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309434 8
    Manufacturer number 13367010800

    Description

    Version:

    Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

    Application:

    For tapping on milling and turning centres.

    Suitable for:

    All standard ER collet chucks.

    Note:

    Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart