This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ET collet for thread tapping, with axial compensation 12 mm

Article no.: 309434 12

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 12 mm
Adapter ET 40
Standard Manufacturer’s standard
Type 4717 E
External ⌀ D 41 mm
Overall length L 54 mm
Axial range 13 mm
Type of product Collet

Identification numbers & Classifications

Article number 309434 12
Manufacturer number 13367011200

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart