{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 18 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4537 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309418 18 | |
EAN / GTIN | 2050001766052 | |
Manufacturer number | 13836011800 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet for machine taps with seal and spray nozzles 18 mm
on request
In stock
15 pieces in stock
US $ 166.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
US $ 50.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 |
External ⌀ D | 32.7 | 32.7 |
Overall length L | 40 | 40 |
Nominal clamping ⌀ d | 18 | 18 |
Concentricity | ≤ 10 | ≤ 10 |
Type | 4537 E | 4537 E |
Type of product | Collet | Collet |