ER collet for machine taps with seal and spray nozzles 16 mm

Article no.: 309418 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 16 mm
    Adapter ER 32
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 4537 E
    External ⌀ D 32.7 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309418 16
    EAN / GTIN 2050001768643
    Manufacturer number 13836011600

    Description

    Version:

    With square socket drive for positive engagement of the tap.
    With sealing plugs for through coolant supply (up to 60 bar!) and spray nozzles.
    FAHRION® corrosion protection:
    • Collet completely coated, including the mating faces.
    • This increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

    Note:

    FAHRION® collets similar to ISO 15488-A.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER collet for machine taps with seal and spray nozzles 16 mm

    ER collet for machine taps with seal and spray nozzles 16 mm

    on request
    In stock
    29 pieces in stock
    US $ 166.99
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    69 pieces in stock
    US $ 50.86
    plus VAT at the current rate Prices plus delivery costs
    Adapter ER 32 ER 32
    External ⌀ D 32.7 32.7
    Overall length L 40 40
    Nominal clamping ⌀ d 16 16
    Standard ISO 15488-A ISO 15488-A
    Concentricity ≤ 10 ≤ 10
    Type of product Collet Collet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart