{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 8 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 469 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309002 8 | |
EAN / GTIN | 4045197645258 | |
Manufacturer number | 309002 8 |
This article |
Recommendations |
||
---|---|---|---|
ER collet with seal and spray nozzles, ER 32, Nominal clamping ⌀ d: 8mm
on request
Subsequent delivery
0 pieces in stock
US $ 37.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 55.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
292 pieces in stock
US $ 31.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 | ER32 |
External ⌀ D | 33 mm | 32.7 mm | 33 mm |
Overall length L | 40 mm | 40 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 469 E | 4537 E | 469 E |
Type of product | Collet | Collet | Collet |