ER collet with seal and spray nozzles 20 mm

Article no.: 309002 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 20 mm
Adapter ER 32
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 469 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309002 20
EAN / GTIN 4045197645371
Manufacturer number 309002 20

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles 20 mm

ER collet with seal and spray nozzles 20 mm

on request
In stock
91 pieces in stock
US $ 37.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
US $ 55.95
plus VAT at the current rate Prices plus delivery costs
Adapter ER 32 ER 32
External ⌀ D 33 mm 32.7 mm
Nominal clamping ⌀ d 20 mm 20 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type 469 E 4537 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart