{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 15 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 469 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308986 15 | |
EAN / GTIN | 2050001765840 | |
Manufacturer number | 13726011500 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() ER collet with seal 15 mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 108.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 35.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
US $ 37.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 31.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 25 | ER 32 | ER25 | ER32 |
External ⌀ D | 32.7 mm | 26 mm | 33 mm | 26 mm | 33 mm |
Overall length L | 40 mm | 34 mm | 40 mm | 34 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 469 E | 429 E | 469 E | 429 E | 469 E |
Type of product | Collet | Collet | Collet | Collet | Collet |