ER collet with seal, ER 32, Nominal clamping ⌀ d: 13mm

Article no.: 308986 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 13 mm
Adapter ER 32
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type 469 E
External ⌀ D 32.7 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 308986 13
EAN / GTIN 2050001765826
Manufacturer number 13726011300

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart