{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 8 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 429 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308946 8 | |
EAN / GTIN | 2050001767349 | |
Manufacturer number | 13725010800 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet with seal, ER 25, Nominal clamping ⌀ d: 8mm
on request
In stock
123 pieces in stock
US $ 93.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
US $ 35.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 51.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
314 pieces in stock
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 | ER 25 | ER25 |
External ⌀ D | 25.7 mm | 26 mm | 25.7 mm | 26 mm |
Overall length L | 34 mm | 34 mm | 34 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 429 E | 429 E | 4282 E | 429 E |
Type of product | Collet | Collet | Collet | Collet |