{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 429 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308946 11 | |
EAN / GTIN | 2050001765505 | |
Manufacturer number | 13725011100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 11 mm
on request
In stock
12 pieces in stock
US $ 104.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 35.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 51.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 | ER 25 |
External ⌀ D | 25.7 | 26 | 25.7 |
Overall length L | 34 | 34 | 34 |
Nominal clamping ⌀ d | 11 | 11 | 11 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Type | 429 E | 429 E | 4282 E |
Type of product | Collet | Collet | Collet |