{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308941 12 | |
EAN / GTIN | 2050001768179 | |
Manufacturer number | 13715011200 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 25, Nominal clamping ⌀ d: 12mm
on request
In stock
252 pieces in stock
US $ 41.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
374 pieces in stock
US $ 19.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 |
External ⌀ D | 26 mm | 26 mm |
Overall length L | 34 mm | 34 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 430 E | 430 E |
Type of product | Collet | Collet |