{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308941 10 | |
EAN / GTIN | 2050001765642 | |
Manufacturer number | 13715011000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 10 mm
on request
In stock
437 pieces in stock
US $ 41.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
197 pieces in stock
US $ 19.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 |
External ⌀ D | 26 | 26 |
Nominal clamping ⌀ d | 10 | 10 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | 430 E | 430 E |
Type of product | Collet | Collet |