{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308941 2 | |
EAN / GTIN | 2050001767837 | |
Manufacturer number | 13715010200 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 25, Nominal clamping ⌀ d: 2mm
on request
In stock
81 pieces in stock
US $ 53.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
US $ 23.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 |
External ⌀ D | 26 mm | 26 mm |
Overall length L | 34 mm | 34 mm |
Nominal clamping ⌀ d | 2 mm | 2 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 430 E | 430 E |