ER collet with seal and spray nozzles 4 mm

Article no.: 308922 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
28 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4 mm
Adapter ER 16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 425 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308922 4
EAN / GTIN 4045197644992
Manufacturer number 308922 4

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles 4 mm

ER collet with seal and spray nozzles 4 mm

on request
In stock
28 pieces in stock
US $ 34.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock
US $ 46.65
plus VAT at the current rate Prices plus delivery costs
Adapter ER 16 ER 16
External ⌀ D 17 mm 16.7 mm
Overall length L 27.5 mm 27.5 mm
Nominal clamping ⌀ d 4 mm 4 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type 425 E 4031 E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart