{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 425 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308922 10 | |
EAN / GTIN | 4045197645050 | |
Manufacturer number | 308922 10 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 10mm
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 34.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
193 pieces in stock
193 pieces available in 3-4 working days
US $ 27.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER16 |
External ⌀ D | 17 mm | 17 mm |
Overall length L | 27.5 mm | 27.5 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 425 E | 425 E |
Type of product | Collet | Collet |