{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 427 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308916 6 | |
EAN / GTIN | 2050001768124 | |
Manufacturer number | 13724010600 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal, ER 20, Nominal clamping ⌀ d: 6mm
on request
In stock
Available in 3-4 working days
35 pieces in stock
35 pieces available in 3-4 working days
US $ 91.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
184 pieces in stock
184 pieces available in 3-4 working days
US $ 18.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 20 | ER 20 |
External ⌀ D | 20.7 mm | 21 mm |
Overall length L | 31.5 mm | 31.5 mm |
Nominal clamping ⌀ d | 6 mm | 6 mm |
Standard | ISO 15488-A | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 427 E | 428 E |